Shop All Crimping Tool Dies
Burndy
Type W Crimping Die,
Mfr # WO
Zoro # G4824486
original price:
$153.87
35% off
new price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD7, Mfr. Series MD6
- Capacity Aluminum Lug - Crimper 1 to 3/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # WO
- Zoro # G4824486
- UPC # 781810440452
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Description
When it comes to making electrical connections, the BURNDY WO Type W Crimping Die is a tool you can rely on. It will provide reliable crimps every time. The die is designed for use with all standard hand and power tools. It has a maximum crimping force of 6 ton. With an application of crimping, this upper and lower die works well with electrical wire and cable crimping. It is also compatible with 1 AWG to 350 kcmil copper lugs and 1 to 3/0 AWG aluminum lugs. If you are looking for the best quality crimp die, then look no further than the BURNDY WO Type W Crimping Die.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-14 Carbon Steel Taper Hand Tap (DWTT7/8-14)
- EAZYPOWER Insert Power Bit, 3.0mm, 2" (19275)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- DISCO Drill Bit Index Set, 29 pcs. (80100)
- BURNDY Type U Crimping Die, Pink, Cable Range: 1/0 AWG (U25RT)
- BURNDY Type W Crimping Die, Brown (W2CVT)
- BURNDY Type W Crimping Die, Gray (W4CVT)
- BURNDY Type W Crimping Die, 4 AWG (W162)
- BURNDY Type U Crimping Die, Brown (U2CRT)
- BURNDY Type W Crimping Die, 2/0 - 3/0 AWG (W247)
- MILWAUKEE TOOL W Style: W-237 Die (49-16-W237)
- Burndy Crimping Tool Dies