Shop All Crimping Tool Dies
Burndy
Type W Crimping Die, Red
Mfr # W8CVT
Zoro # G4809007
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool CSMD, MD6, MD7, Mfr. Series BCT500HS, OUR840, PAT500SJ, PAT600, Y500CTHS
- Capacity Copper Lug - Crimper 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # W8CVT
- Zoro # G4809007
- UPC # 781810037591
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Red, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 8 AWG Copper Lug, Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 53/64 in L (J4745)
- MAYHEW Mini Prybar (MY98602)
- MARSHALLTOWN TILE GROUT FLOAT 9""X4"" (GF248)
- SUPER TOOL 7/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50352)
- BURNDY Type W Crimping Die, Red (W31RT)
- BURNDY Type U Crimping Die, White, Cable Range: 300 Kcmil (U30RT)
- BURNDY Type W Crimping Die, Purple (W28VT)
- BURNDY Type U Crimping Die, Gray (U4CRT)
- BURNDY Type U Crimping Die, Green (U11T1)
- BURNDY Type U Crimping Die, Brown (UC)
- MILWAUKEE TOOL 3/0 Copper U Style Die (49-16-U03AC)
- Burndy Crimping Tools