Shop All Crimping Tool Dies
Burndy
Type W Crimping Die, Purple
Mfr # W28VT
Zoro # G4808754
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
- Capacity Copper Lug - Crimper 4/0 AWG to 350 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # W28VT
- Zoro # G4808754
- UPC # 781810037676
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Purple, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 4/0 AWG to 350 kcmil Copper Lug, Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 15 mm 6-Point Socket (SHD12115)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 7/16" x 2" (SPI.7/16)
- DEWALT Circular Saw Blades, Construction 12in. 32T Thin Kerf Miter/Slide Miter Blade (DW3123)
- DYNAMIC Tools 3/8" Dr SAE 11/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008652)
- BURNDY Type W Crimping Die, Black (W26VT)
- BURNDY Type U Crimping Die, Green (U11T1)
- BURNDY Type U Crimping Die, Black (U26RT)
- BURNDY Type U Crimping Die, Brown (U31ART)
- BURNDY Type W Crimping Die, 8 sol - 1/0 AWG (WC)
- BURNDY Type W Crimping Die, Brown (W34RT)
- PROSKIT Die Set for Insul. Flag Trmnls, 10-12 AWG (9PK-3003D42)
- Burndy Crimping Tool Dies