Shop All Crimping Tool Dies
Burndy
Type W Crimping Die, Gray
Mfr # W4CVT
Zoro # G4808772
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
- Capacity Copper Lug - Crimper 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # W4CVT
- Zoro # G4808772
- UPC # 781810037614
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Gray, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 4 AWG Copper Lug, Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 02 115)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6815)
- OSG 17.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693750)
- BURNDY Type U Crimping Die, Green (U11T1)
- BURNDY Type U Crimping Die, Brown (U34RT)
- BURNDY Type U Crimping Die, 4 Sol (U162)
- BURNDY W Die Holder, 10 In (WDIETREE)
- BURNDY Type U Crimping Die, Red (U8CRT)
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- ZORO SELECT Die Module, Code 5-48:68, 1/4-3/8In Cap (6CEC9)
- Burndy Crimping Tool Dies