Shop All Crimping Tool Dies
Burndy
Type W Crimping Die, 4 - 2 ASCR
Mfr # W687
Zoro # G4808973
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD7, Mfr. Series MD6
- Capacity Aluminum Lug - Crimper 2 to 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # W687
- Zoro # G4808973
- UPC # 781810440490
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YDS-RL, YDS-RLY, Compatible Cable Type ACSR, Number of Crimping Sizes 2, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 2 to 4 AWG Aluminum Lug, Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 3-1/2in., 10 ga., Cutter (7212SP-3P)
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- STABILA Plate Level II Endcaps, 2 pcs. (20065)
- MILBAR Safety Wire Twister, 10-1/2In, Manual (1W)
- BURNDY Type W Crimping Die, Pink (W25VT)
- BURNDY Type U Crimping Die, Brown (UC)
- BURNDY Type U Crimping Die, Orange (U27RT)
- BURNDY Type W Crimping Die, 2SOL - 4 AWG (WK840)
- BURNDY Type U Crimping Die, Pink (U34ART)
- BURNDY Type U Crimping Die, Green (U11T1)
- COLOR-KEYED KUBE Installing Dies (15505SS)
- Burndy Crimping Tools