Shop All Crimping Tool Dies
Burndy
Type U Crimping Die,
Mfr # UK112T
Zoro # G4808833
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Max. Crimping Force - Crimper 12 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # UK112T
- Zoro # G4808833
- UPC # 781810006887
- Country of Origin United States
- Category Crimping Tool Dies
Details
Use With Tool Type - Crimper | Hand, Power |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Item | Upper and Lower Crimping Die |
Crimping Die Series | U Style |
For Use With - Crimping Tool | Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750 |
Max. Crimping Force - Crimper | 12 ton |
For Use With | Y35,Y39,Y750,Y45,Y46, PAT750, PAT46 |
Application | Crimping |
Compatible with Manufacturer Model Number | PAT46, PAT750, PUADP1, Y35, Y46, Y750 |
Compatible with Series | U Style |
Number of Pieces | 1 |
Maximum Crimping Force | 12 ton |
Crimping Die Style | Upper and Lower U Style |
Compatible Manufacturer Part Number | PAT46, PAT750, PUADP1, Y35, Y46, Y750 |
Compatible with Manufacturer Part Number | PAT46, PAT750, PUADP1, Y35, Y46, Y750 |
Compatible with Manufacturer Model Number [NEW] | PAT46, PAT750, PUADP1, Y35, Y46, Y750 |
Compatible Manufacturer Model Number | PAT46, PAT750, PUADP1, Y35, Y46, Y750 |
For Use with Mfr. Model Number | PAT46, PAT750, PUADP1, Y35, Y46, Y750 |
For Use With Mfr. Model Number | PAT46, PAT750, PUADP1, Y35, Y46, Y750 |
Description
Upper and Lower Crimping Die, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series U Style, Application Crimping, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver, 0.7 mm (27550)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3BRAG)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.40mm (45859)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- BURNDY Type U Crimping Die, Pink, Length (In.): .74 (U38XRT)
- BURNDY Type W Crimping Die, Brown (W34RT)
- BURNDY Type U Crimping Die, 500 Kcmil (U210)
- BURNDY Type W Crimping Die, Brown (W2CVT)
- BURNDY Crimp Jaw Only (PATMD66LWJAW)
- MILWAUKEE TOOL 750 MCM Cu / 1000 MCM Al Cable Cutting Jaw (49-16-2780)
- Burndy Crimping Tools