Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Red
Mfr # U31RT
Zoro # G4808842
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Copper Lug - Crimper 350 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # U31RT
- Zoro # G4808842
- UPC # 781810627396
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Red, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series 35 Series, 750 Series, Application Crimping, Crimping Capacity 350 kcmil Copper Lug, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-13/16 Inch 6-Point Socket (SHD32046)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, M2 Steel (523119)
- TEKTON #2 Phillips High-Torque Screwdriver (DHP31002)
- BALDOR-RELIANCE Baldor-Reliance 248-151TD 3 Position 3600 RPM Belt Sander (248-151TD)
- BURNDY Type U Crimping Die, Green (U36RT)
- BURNDY Type U Crimping Die, Brown (U2CRT)
- BURNDY Type U Crimping Die, 1 In (UO)
- BURNDY Crimping Tool Die Kit for Copper Connectors #6 AWG-750 kcmil (15 Sets) (UDIEKITCU)
- BURNDY Type W Crimping Die, 2STR - 4/0 AWG (W243)
- BURNDY Type W Crimping Die, 2/0 - 3/0 AWG (W247)
- GREENLEE Die Set, Slide On 22-12 Awg (45570)
- Burndy Crimping Tool Dies