Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Pink, Length (In.): .74
Mfr # U38XRT
Zoro # G4807564
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Copper Lug - Crimper 535 Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # U38XRT
- Zoro # G4807564
- UPC # 781810007938
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | .74 |
Number of Crimping Sizes | 1 |
Description
If you are looking for a reliable tool to crimp cable, the BURNDY U38XRT Type U Crimping Die is just what you need. It has been designed to work with both hand and power tools. Designed to crimp cable in one operation, this pink die comes with 535 Flex Kcmil capacity. With 12 ton max. crimping force, it is capable of crimping both copper and aluminum connectors. The die can be used with hand or power tools such as a hand hydraulic pump or air ratchet wrench. This BURNDY Type U Crimping Die has an overall length of.74 in., and its application is for electrical wire and cable crimping. When it comes to securing electrical wires and cables, this BURNDY Crimping Tool Die will help you achieve professional results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 27/32 In Tip, 4-7/8 In L (22N836)
- BAHCO Slotted Insulated Screw Driver, 7 x 1/4" Slotted 5/16" (BE-8065S)
- PROSKIT Lunar Series Crimper Open Barrel Contact (300-164)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-1)
- BURNDY Type U Crimping Die, 4 Sol (U162)
- BURNDY Type W Crimping Die, 2/0 - 4/0 AWG (W249)
- BURNDY Type U Crimping Die, Blue, Cable Range: 400 Kcmil (U32RT)
- BURNDY Type U Crimping Die, Brown (U31ART)
- BURNDY Type U Crimping Die, Green (U11T1)
- BURNDY Type U Crimping Die, Red (U8CRT)
- MILWAUKEE TOOL EXACT #6 Aluminum 12T U-Style Die (49-12-U006)
- Burndy Crimping Tool Dies