Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Pink, Cable Range: 1/0 AWG
Mfr # U25RT
Zoro # G4807512
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Copper Lug - Crimper 1/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # U25RT
- Zoro # G4807512
- UPC # 781810627334
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Pink, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series 35 Series, 750 Series, Application Crimping, Crimping Capacity 1/0 AWG Copper Lug, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN98-ST-20-D Revolving Handle Steel (20WG57/D)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 1/2"R (CFE762K)
- KNIPEX Alligator Water Pump Pliers, 12" Alligat (88 02 300)
- BESSEY Pivot Jaws 2 PK (KR-AS)
- BURNDY Type U Crimping Die, Pink, Length (In.): .74 (U38XRT)
- BURNDY Type W Crimping Die, Pink (W25VT)
- BURNDY Type W Crimping Die, Purple (W28VT)
- BURNDY Type W Crimping Die, Brown (W2CVT)
- BURNDY Type U Crimping Die, 500 Kcmil (U210)
- BURNDY Type U Crimping Die, Blue (U5CRT)
- ECLIPSE TOOLS Replacement Die, 2 AWG (902-480-DIE-AWG2)
- Burndy Crimping Tool Dies