Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Green
Mfr # U36RT
Zoro # G4808386
original price:
$186.68
19% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Copper Lug - Crimper 600 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # U36RT
- Zoro # G4808386
- UPC # 781810627426
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | .74 |
Number of Crimping Sizes | 1 |
Description
The BURNDY U36RT Type U Crimping Die is the ideal tool for crimping your electrical wire and cable. This green die is designed to work with hand or power tools. The upper and lower dies are both included in this package, giving you twice the crimping power. Designed for 600 kcmil copper lug connectors, this die has a maximum crimping force of 12 ton. It also features a cable range of 600 kcmil. If you want to achieve an airtight connection when crimping your electrical wire and cable, the BURNDY U36RT Type U Crimping Die is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Tennon / Plug Cutter (FSE-011187)
- PFERD 42066 Cartridge Roll Drive Arbor, 1/4in Pilot Diameter 1-1/2in Length, 1/4in Shank (42066-PFERD)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF21PH3B25)
- BURNDY U Die Kit For Aluminum, 6 AWGto750 Kcmil (UDIEKITAL)
- BURNDY Type W Crimping Die, Brown (W2CVT)
- BURNDY Cut Jaw Only (PATMDCUTCLWJAW)
- BURNDY W Die Holder, 10 In (WDIETREE)
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- BURNDY Type U Crimping Die, Brown (U1104)
- PROSKIT Die Set for Insul. Flag Trmnls, 10-12 AWG (9PK-3003D42)
- Burndy Crimping Tool Dies