Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Brown
Mfr # U34RT
Zoro # G4807643
original price:
$174.91
27% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Copper Lug - Crimper 500 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # U34RT
- Zoro # G4807643
- UPC # 781810627419
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
When you need to crimp 500 kcmil cables, the BURNDY U34RT Type U Crimping Die is what you should use. It is designed for both hand and power tools. The die is designed for use with electrical wire and cable crimping. The 500 kcmil capacity copper lug dies can be used with a hand or power tool crimper. This brown die works on 500 kcmil cables and has a 12 ton maximum crimping force. The color code of this crimping die is brown. When it comes to the job, the BURNDY U34RT Type U Crimping Die will get it done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Half Round Bit, 3/8 (82-116)
- GREENLEE Site-Rite Power Foot Bender, W (843F)
- PROTO 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 7/8 in L (J4770-3M)
- DYNAMIC Tools 18" Adjustable Wrench, Drop Forged (D072018)
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- BURNDY Type U Crimping Die, Black (U39RT)
- BURNDY W Die Holder, 10 In (WDIETREE)
- BURNDY Type U Crimping Die, Red (U31RT)
- BURNDY Type U Crimping Die, Orange (U997)
- BURNDY Type W Crimping Die, 2SOL - 4 AWG (WK840)
- MILWAUKEE TOOL #8 Copper U Style Die (49-16-U008C)
- Burndy Crimping Tools