Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Brown
Mfr # U31ART
Zoro # G4821607
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Aluminum Lug - Crimper 350 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # U31ART
- Zoro # G4821607
- UPC # 781810627228
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | .71 |
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA-A, YS-A, Compatible Cable Type Aluminum, Number of Crimping Sizes 1, Connector Color Code Brown, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series 35 Series, 750 Series, Application Crimping, Crimping Capacity 350 kcmil Aluminum Lug, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A02)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5348-TT)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (R025B-PSV-1)
- BOSCH SPADE BIT SET 3 PC (DSB5003)
- BURNDY Type W Crimping Die, Brown (W2CVT)
- BURNDY Type U Crimping Die, Blue, Cable Range: 400 Kcmil (U32RT)
- BURNDY Type W Crimping Die, 2/0 - 3/0 AWG (W247)
- BURNDY Type W Crimping Die, Blue (W5CVT)
- BURNDY Type W Crimping Die, Red (W31RT)
- BURNDY Type U Crimping Die, 2/0 AWGto300 kcmil (UD3)
- ABB Crimping Tool Die (13454)
- Burndy Crimping Tool Dies