Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Brown
Mfr # U2CRT
Zoro # G4821591
original price:
$194.98
27% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Copper Lug - Crimper 2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # U2CRT
- Zoro # G4821591
- UPC # 781810627310
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Brown, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series 35 Series, 750 Series, Application Crimping, Crimping Capacity 2 AWG Copper Lug, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 10 in, Steel (MWT-6716R)
- ZORO SELECT End Mill, 11/16 in.4 Flutes, TiCN (206-001232)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55065)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- BURNDY Type U Crimping Die, Pink (U34ART)
- BURNDY Type W Crimping Die, 6 AWG (W161)
- BURNDY Type U Crimping Die, Green (U11T1)
- BURNDY W Die Holder, 10 In (WDIETREE)
- BURNDY Type W Crimping Die, Pink (W25VT)
- BURNDY Type U Crimping Die, Green (U1CRT1)
- MILWAUKEE TOOL W Style: W-K840 Die (49-16-W840)
- Burndy Crimping Tool Dies