Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Black
Mfr # U39RT
Zoro # G4808867
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Copper Lug - Crimper 750 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # U39RT
- Zoro # G4808867
- UPC # 781810627433
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | .73 |
Number of Crimping Sizes | 1 |
Description
The BURNDY U39RT Type U Crimping Die is the tool to use when working with electrical wire and cable. This upper and lower crimping die can be used with a hand or power crimper. The die is made of high-quality, heat-treated tool metal for durability. It comes in black color code, which makes it easy to identify its intended application. The die has a maximum crimping force of 12 ton, which means you can apply up to 12 tons of pressure when using this die. The die is compatible with 750 kcmil copper lugs and offers 750 kcmil capacity for both sizes. You will find that the BURNDY Crimping Die provides excellent performance in your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 4 Piece Stainless Steel Flat, Angled, Pointed & Slant Tip Eyebrow Twe (T08010)
- DRILL AMERICA m8x.75 Carbon Steel Hex Die (DWTSMH8X.75)
- MITUTOYO USB Data Input Tool, Connctr C (06AFM380C)
- H & H INDUSTRIAL PRODUCTS 6X15/32" Stainless Steel Ruler(32nd, 64ths, mm & 0.5mm) (7006-0003)
- BURNDY Type W Crimping Die, Black (W26VT)
- BURNDY Type W Crimping Die, 6 AWG (W161)
- BURNDY Type W Crimping Die, Gray (W4CVT)
- BURNDY Type U Crimping Die, Green (U36RT)
- BURNDY Type W Crimping Die, 2/0 - 4/0 AWG (W249)
- BURNDY Type U Crimping Die, Brown (U34RT)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78943 (78943)
- Burndy Crimping Tools