Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, 2/0 AWGto300 kcmil
Mfr # UD3
Zoro # G4807451
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series Y35, Y39, Y45, Y46, Y750
- Capacity Aluminum Lug - Crimper 2/0 AWG to 300 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # UD3
- Zoro # G4807451
- UPC # 781810627532
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YC-C copper CRIMPIT(TM) Connectors, Compatible Cable Type Copper, Number of Crimping Sizes 2, Connector Color Code Blue, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series U Style, Application Crimping, Crimping Capacity 2/0 AWG to 300 kcmil Aluminum Lug, 2/0 AWG to 300 kcmil Copper Lug, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/8)
- EMPIRE LEVEL 18-in Stainless Steel Rule (27318)
- KLEIN TOOLS MODbox Tool Carrier Rail Attachment, Metal, Plastic, Dark Gray, 8 in W x 4 in D x 5 in H (54814MB)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 12 Points (B-1230)
- BURNDY Type U Crimping Die, White, Cable Range: 300 Kcmil (U30RT)
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- BURNDY Type U Crimping Die, 1 In (UO)
- BURNDY Type W Crimping Die, Pink (W25VT)
- BURNDY Type W Crimping Die, Purple (W28VT)
- BURNDY Crimp Jaw Only (PATMD66LWJAW)
- PANDUIT Large Ferrule Die Insert, 920 "U" shaped (CD-920-F91)
- Burndy Crimping Tool Dies