Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 8 AWG
Mfr # YA8C2TC38
Zoro # G4665071
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.58"
- Material Copper
- Length 2.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA8C2TC38
- Zoro # G4665071
- UPC # 781810555835
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.58" |
Length | 2.89" |
Barrel Length | Long |
Stud Size | 3/8 in |
Overall Width | 0.59 in |
Overall Length | 2.89 in |
Length (Straight Wireway) | 2.89 in |
For Wire Size | 8 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
Tongue Length | 0.84 in |
Hole Size | 0.41 in |
Strip Length | 7/8 in |
Barrel Size | Long |
Barrel Outside Diameter | 0.27 in |
Wire Size Range | 8 AWG - 8 AWG |
For Stranded Copper Wire Size - Maximum | 8 AWG |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Minimum | 8 AWG |
Tongue Width | 0.58 in |
Dimension - Bolt Size inch | 0.38 |
Dimension - D inch | 1.84 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Length Overall inch | 2.89 in |
Dimension - Stud Size inch | 44993 |
Dimension - B Length inch | 0.81 in |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor - Copper Str Navy Size | 23 (7) Navy |
Conductor - Copper DLO Size | 8 AWG |
Conductor - Copper Str Compact Size | "8 AWG" |
Dimension - Hole Size mm | 10 mm |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Hole Size inch | 0.41 in |
Dimension - L Length Overall mm | 73 mm |
Dimension - Pad Width inch | 0.58 in |
Dimension - Strip Length inch | 45115 |
Dimension - Outside Diameter inch | 0.27 in |
Conductor - Copper Flex M Size | "8 AWG" |
Conductor - Copper Str Size Range | 8 AWG |
Conductor - Copper Flex I Size | "8 AWG" |
Conductor - Copper Solid Size | 8 AWG |
Conductor - Copper Solid Size Range | 8 AWG |
Conductor - Copper Flex H Size | "8 AWG" |
Dimension - N inch | 0.41 in |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor - Copper Str Size | 8 AWG |
Conductor - Copper Flex G Size | "8 AWG" |
Dimension - Z inch | 0.43 in |
Wire Size | 8 AWG |
Conductor - Copper Str Navy Size Range | 23 (7) Navy |
Conductor - Copper Flex K Size | "8 AWG" |
Conductor Size | 8 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 49, Tongue Angle Straight, Tongue Width 0.58 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5133772)
- HONEYWELL Door Switch, SPDT, Screw Terminals, 15A (22AC2-UL)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, Not Rated, Bolt-On (ACK-200)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- Burndy Compression Lugs