Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 6 AWG
Mfr # YA6CL2TC14E2
Zoro # G4656617
original price:
$10.89
33% off
new price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.45"
- Material Copper
- Length 2.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL2TC14E2
- Zoro # G4656617
- UPC # 781810559482
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.45" |
Length | 2.19" |
Stud Size | 1/4 in |
Barrel Length | Short |
Overall Length | 2.19 in |
Overall Width | 0.45 in |
Length (Straight Wireway) | 2.19 in |
Strip Length | 5/8 in |
Wire Size Range | 6 AWG - 6 AWG |
Tongue Length | 0.64 in |
Tongue Width Ranges | 0.26 - 0.50 inches |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Barrel Outside Diameter | 0.29 in |
Tongue Width | 0.45 in |
Hole Size | 0.27 in |
Barrel Size | Standard |
For Stud Size | 1/4 in |
For Wire Size | 6 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Dimension - L Length Overall mm | 56 mm |
Conductor Size | 6 AWG |
Dimension - B Length inch | 0.54 in |
Dimension - Stud Size inch | 1/4 in |
Dimension - Strip Length inch | 5/8 in |
Dimension - Hole Size fraction | 2023-01-04 |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Z inch | 0.33 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - B Length fraction | 9/16 in |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Length Overall inch | 2.19 in |
Dimension - Pad Width inch | 0.45 in |
Dimension - N inch | 0.31 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Bolt Size inch | 0.25 |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Hole Size inch | 0.27 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.45 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACM-600-EC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1D09G7)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NGY)
- DAYTON Counter, 4 Digit, Panel Mount, 115VAC (6X594)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- Burndy Compression Lugs