Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 6 AWG
Mfr # YA6CL2TC14E1
Zoro # G4688871
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.45"
- Material Copper
- Length 2.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL2TC14E1
- Zoro # G4688871
- UPC # 781810559550
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.45" |
Length | 2.44" |
Stud Size | 1/4 in |
Barrel Length | Short |
Overall Width | 0.45 in |
Overall Length | 2.44 in |
Length (Straight Wireway) | 2.44 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Hole Size | 0.27 in |
For Stud Size | 1/4 in |
For Wire Size | 6 AWG |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Tongue Width | 0.45 in |
Strip Length | 5/8 in |
Tongue Length | 0.64 in |
Tongue Width Ranges | 0.26 - 0.50 inches |
Barrel Size | Standard |
Wire Size Range | 6 AWG - 6 AWG |
Barrel Outside Diameter | 0.29 in |
Conductor Size | 6 AWG |
Dimension - Hole Size inch | 0.27 in |
Dimension - Bolt Size inch | 0.25 |
Dimension - Outside Diameter inch | 0.29 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - B Length fraction | 9/16 in |
Conductor - Copper Str Size Range | 6 AWG |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Strip Length inch | 5/8 in |
Dimension - Stud Size inch | 1/4 in |
Dimension - Pad Width inch | 0.45 in |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Hole Size mm | 7 mm |
Dimension - B Length inch | 0.54 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Length Overall inch | 2.44 in |
Dimension - Z inch | 0.33 in |
Dimension - N inch | 0.31 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - L Length Overall mm | 62 mm |
Dimension - Stud Size fraction | 2023-01-04 |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.45 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC220/240)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- Burndy Compression Lugs