Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 6 AWG
Mfr # YA6CL2TC10
Zoro # G4652602
original price:
$10.64
28% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.42"
- Material Copper
- Length 1.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL2TC10
- Zoro # G4652602
- UPC # 781810559543
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.42" |
Length | 1.94" |
Stud Size | #10 |
Barrel Length | Short |
Overall Width | 0.42 in |
Overall Length | 1.94 in |
Length (Straight Wireway) | 1.94 in |
Tongue Length | 0.52 in |
Barrel Outside Diameter | 0.29 in |
Barrel Size | Standard |
Tongue Width | 0.42 in |
For Wire Size | 6 AWG |
Strip Length | 5/8 in |
Hole Size | 0.21 in |
Wire Size Range | 6 AWG - 6 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
For Stranded Copper Wire Size - Maximum | 6 AWG |
For Stud Size | #10 |
Tongue Width Ranges | 0.26 - 0.50 inches |
Dimension - Stud Size inch | #10 |
Dimension - Strip Length inch | 5/8 in |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Length Overall inch | 1.94 in |
Dimension - Bolt Size inch | 0.21 |
Dimension - N inch | 0.25 in |
Dimension - B Length inch | 0.54 in |
Dimension - Hole Size fraction | #8-#10 |
Dimension - B Length fraction | 9/16 in |
Dimension - Stud Size fraction | #8-#10 |
Dimension - Bolt Size fraction | #8-#10 |
Conductor Size | 6 AWG |
Dimension - L Length Overall mm | 49 mm |
Dimension - Hole Size inch | 0.21 in |
Dimension - Pad Width inch | 0.42 in |
Dimension - Bolt Hole Size inch | 0.20 in |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Z inch | 0.27 in |
Dimension - Hole Size mm | 5 mm |
Dimension - Outside Diameter inch | 0.29 in |
Conductor - Copper Str Size | 6 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.42 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 13.60A (CR123H157B)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack (312203)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in (YA6C2TC14E2)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M16E58)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- Burndy Compression Lugs