Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 6 AWG
Mfr # YA6C2TC14
Zoro # G4697515
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.45"
- Material Copper
- Length 2.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6C2TC14
- Zoro # G4697515
- UPC # 781810555651
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.45" |
Length | 2.65" |
Stud Size | 1/4 in |
Barrel Length | Long |
Overall Length | 2.65 in |
Overall Width | 0.46 in |
Length (Straight Wireway) | 2.66 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Barrel Size | Long |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Tongue Width Ranges | 0.26 - 0.50 inches |
Hole Size | 0.27 in |
Wire Size Range | 6 AWG - 6 AWG |
Tongue Length | 0.65 in |
Strip Length | 1 3/16 in |
For Wire Size | 6 AWG |
Barrel Outside Diameter | 0.29 in |
Tongue Width | 0.45 in |
For Stud Size | 1/4 in |
Dimension - Hole Size inch | 0.27 |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - N inch | 0.31 |
Dimension - Bolt Size inch | 0.25 |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - B Length inch | 1.12 |
Conductor Size | 6 AWG |
Dimension - Bolt Hole Size inch | 0.27 |
Conductor - Copper Str Navy Size | 30 (19) Navy |
Conductor - Copper Str Size | 6 AWG |
Dimension - Length Overall inch | 2.65 |
Conductor - Copper Str Navy Size Range | 30 (19) Navy |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Hole Size mm | 7 |
Dimension - Z inch | 0.34 in |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - L Length Overall mm | 67 |
Dimension - Pad Width inch | 0.45 |
Dimension - Outside Diameter inch | 0.29 |
Dimension - Strip Length inch | 1-3/16 in |
Dimension - Stud Size inch | 1/4 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.45 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1001-0AB00-0AA0)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA31LB)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- Burndy Compression Lugs