Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in
Mfr # YA6C2TC38
Zoro # G4655472
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.58"
- Material Copper
- Length 3.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6C2TC38
- Zoro # G4655472
- UPC # 781810555668
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.58" |
Length | 3.22" |
Stud Size | 3/8 in |
Barrel Length | Long |
Overall Length | 3.22 in |
Overall Width | 0.59 in |
Length (Straight Wireway) | 3.22 in |
For Stud Size | 3/8 in |
Barrel Outside Diameter | 0.29 in |
Hole Size | 0.41 in |
Strip Length | 1 3/16 in |
For Wire Size | 6 AWG |
Barrel Size | Long |
Tongue Width | 0.58 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Wire Size Range | 6 AWG - 6 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Tongue Length | 0.84 in |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - L Length Overall mm | 82 |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Bolt Size inch | 0.38 |
Dimension - Stud Size inch | 3/8 in |
Dimension - Hole Size mm | 10 |
Dimension - Outside Diameter inch | 0.29 |
Conductor - Copper Str Navy Size | 30 (19) Navy |
Dimension - Hole Size inch | 0.41 |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - B Length inch | 1.12 |
Dimension - N inch | 0.41 |
Dimension - Length Overall inch | 3.22 |
Dimension - Z inch | 0.43 in |
Dimension - Strip Length inch | 1-3/16 in |
Dimension - Bolt Hole Size inch | 0.41 |
Conductor - Copper Str Size | 6 AWG |
Conductor Size | 6 AWG |
Dimension - Pad Width inch | 0.58 |
Conductor - Copper Str Navy Size Range | 30 (19) Navy |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.58 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- HALTEC Nitrogen Purity Gauge (NITRO-1)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB5AK1243)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- Burndy Compression Lugs