Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in
Mfr # YA6C2TC14E2
Zoro # G4706082
original price:
$9.42
19% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.45"
- Material Copper
- Length 2.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6C2TC14E2
- Zoro # G4706082
- UPC # 781810555774
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.45" |
Length | 2.78" |
Stud Size | 1/4 in |
Barrel Length | Long |
Overall Length | 2.78 in |
Overall Width | 0.46 in |
Length (Straight Wireway) | 2.78 in |
Wire Size Range | 6 AWG - 6 AWG |
For Stud Size | 1/4 in |
Tongue Width Ranges | 0.26 - 0.50 inches |
Tongue Width | 0.45 in |
Barrel Outside Diameter | 0.29 in |
For Wire Size | 6 AWG |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Barrel Size | Long |
Hole Size | 0.27 in |
Tongue Length | 0.65 in |
Strip Length | 1 3/16 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Conductor Size | 6 AWG |
Dimension - Hole Size inch | 0.27 |
Dimension - Outside Diameter inch | 0.29 |
Conductor - Copper Str Navy Size | 30 (19) Navy |
Dimension - B Length inch | 1.12 |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - N inch | 0.31 |
Conductor - Copper Str Size | 6 AWG |
Conductor - Copper Str Navy Size Range | 30 (19) Navy |
Dimension - Strip Length inch | 1-3/16 in |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Stud Size inch | 1/4 in |
Dimension - Pad Width inch | 0.45 |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - L Length Overall mm | 71 |
Dimension - Bolt Size inch | 0.25 |
Dimension - Length Overall inch | 2.78 |
Dimension - Bolt Hole Size inch | 0.27 |
Dimension - Z inch | 0.34 in |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Hole Size mm | 7 |
Dimension - Hole Size fraction | 2023-01-04 |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.45 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, 1NC/1NO, 30mm (52BJK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Clear (HS365-S10-CLEAR)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Silver, Bus Bar Wire (24TCW)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 0.50A, 250V AC, 35A at 250V AC (GSB1/2)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM16E58)
- Burndy Lugs & Split Bolts