Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 3 AWG
Mfr # YA3CL2TC14
Zoro # G4697777
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 3 AWG
- Connector Type Short Barrel
- Width 0.55"
- Material Tin-Electro Plated Copper
- Length 2.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA3CL2TC14
- Zoro # G4697777
- UPC # 781810559628
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3 AWG |
Width | 0.55" |
Length | 2.45" |
Barrel Length | Short |
Stud Size | 1/4 in |
Overall Width | 0.55 in |
Outside Diameter | 0.38 in |
Overall Length | 2.45 in |
Length (Straight Wireway) | 2.46 in |
For Stud Size | 1/4 in |
Wire Size Range | 3 AWG - 3 AWG |
Strip Length | 15/16 in |
For Wire Size | 3 AWG |
Barrel Outside Diameter | 0.38 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Tongue Length | 0.64 in |
Hole Size | 0.27 in |
Tongue Width | 0.55 in |
For Stranded Copper Wire Size - Maximum | 3 AWG |
Barrel Size | Standard |
For Stranded Copper Wire Size - Minimum | 3 AWG |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Outside Diameter inch | 0.38 in |
Dimension - N inch | 0.31 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Strip Length inch | 15/16 |
Dimension - Stud Size inch | 44930 |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Hole Size mm | 7 mm |
Conductor Size | 3 AWG |
Dimension - Length Overall inch | 2.45 in |
Conductor - Copper Solid Size | 2 AWG |
Dimension - L Length Overall mm | 62 mm |
Bolt Size | 1/4 in |
Dimension - Pad Width inch | 0.55 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Z inch | 0.33 in |
Dimension - Bolt Size inch | 0.25 |
Dimension - B Length inch | 0.88 in |
Dimension - B Length fraction | 7/8 in |
Conductor - Copper Str Size | 3 AWG |
Conductor - Copper Str Navy Size | 50 (19) Navy |
Conductor - Copper Str Size Range | 3 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code White, Die Code 9, Tongue Angle Straight, Tongue Width 0.55 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 3 AWG, For Stranded Copper Wire Size - Maximum 3 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV12)
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- BLUE SEA SYSTEMS Blue Sea Systems 7054-BSS Push Button Reset Only Quick Connect Circuit Breaker - 10 Amp (7054-BSS)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- Burndy Compression Lugs