Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 2 AWG
Mfr # YA2CL2TC14E2
Zoro # G4681415
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.6"
- Material Copper
- Length 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CL2TC14E2
- Zoro # G4681415
- UPC # 781810559574
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.6" |
Barrel Length | Short |
Stud Size | 1/4 in |
Overall Width | 0.61 in |
Outside Diameter | 0.42 in |
Overall Length | 2.6 in |
Length (Straight Wireway) | 2.6 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Barrel Size | Standard |
For Stud Size | 1/4 in |
Hole Size | 0.27 in |
Strip Length | 15/16 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
For Wire Size | 2 AWG |
Wire Size Range | 2 AWG - 2 AWG |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Tongue Width | 0.6 in |
Tongue Length | 0.64 in |
Barrel Outside Diameter | 0.42 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Stud Size inch | 44930 |
Bolt Size | 1/4 in |
Dimension - N inch | 0.31 in |
Dimension - Z inch | 0.33 in |
Dimension - Outside Diameter inch | 0.42 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - L Length Overall mm | 66 mm |
Conductor Size | 2 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Hole Size inch | 0.27 in |
Dimension - Pad Width inch | 0.60 in |
Dimension - Bolt Size inch | 0.25 |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Length Overall inch | 2.60 in |
Dimension - Strip Length inch | 15/16 |
Dimension - B Length inch | 0.88 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - D inch | 1.39 in |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.6 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (V5753)
- AKRO-MILS Shelf for Lvd Panels, Gray, 35.63x12.75 (30635GY)
- ZORO SELECT Clamp, Cushioned, Dia 3/4 In, PK50 (CWV1307Z1)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- Burndy Compression Lugs