Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 2 AWG
Mfr # YA2C2N
Zoro # G4706107
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.83"
- Material Copper
- Length 4.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2C2N
- Zoro # G4706107
- UPC # 781810559741
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.83" |
Length | 4.64" |
Barrel Length | Long |
Stud Size | 1/2 in |
Overall Length | 4.64 in |
Overall Width | 0.83 in |
Length (Straight Wireway) | 4.65 in |
Tongue Length | 1.27 in |
Barrel Outside Diameter | 0.42 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Barrel Size | Long |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Hole Size | 0.56 in |
Tongue Width | 0.83 in |
Strip Length | 1 5/16 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
For Stud Size | 1/2 in |
Wire Size Range | 2 AWG - 2 AWG |
For Wire Size | 2 AWG |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Bolt Hole Size inch | 0.52 in |
Conductor Size | 2 AWG |
Dimension - B Length inch | 1.25 in |
Conductor - Copper Str Size Range | 2 AWG |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - Strip Length inch | 42374 |
Dimension - Hole Size inch | 0.56 in |
Dimension - Stud Size inch | 1 to 2 |
Conductor - Copper Str Size | 2 AWG |
Dimension - Pad Width inch | 0.83 in |
Dimension - Bolt Size inch | 0.5 |
Dimension - L Length Overall mm | 118 mm |
Dimension - Length Overall inch | 4.64 in |
Dimension - N inch | 0.63 in |
Dimension - Z inch | 0.64 in |
Dimension - Hole Size mm | 14 mm |
Dimension - D inch | 3.02 in |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Bolt Size fraction | 1 to 2 |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOMBOX Electrical Box Cover, 2 Gang, Aluminum (BO2670702)
- SIEMENS Single Motor Module 6SL31201TE218AD0 (6SL3120-1TE21-8AD0)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NS)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-51621-05)
- BURNDY HD Compression Terminal, 6AWG, 8-10"Stud (YAV6CL1BOX)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in (YA6C2TC14E2)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- Burndy Compression Lugs