Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 4/0 AWG
Mfr # YAV28L2NT38FX
Zoro # G4690637
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 0.94"
- Material Copper
- Length 3.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV28L2NT38FX
- Zoro # G4690637
- UPC # 781810556573
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 0.94" |
Length | 3.43" |
Barrel Length | Short |
Stud Size | 3/8 in |
Overall Length | 3.43 in |
Overall Width | 0.94 in |
Length (Straight Wireway) | 3.43 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Barrel Size | Standard |
Hole Size | 0.39 in |
Tongue Width | 0.94 in |
Tongue Length | 0.84 in |
For Wire Size | 4/0 AWG |
Barrel Outside Diameter | 0.77 in |
Strip Length | 1 1/16 in |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stud Size | 3/8 in |
Wire Size Range | 4/0 AWG - 4/0 AWG |
Dimension - Hole Size inch | 0.41 |
Conductor - Copper Flex G Size | 36617 |
Conductor - Copper Flex I Size | 36617 |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Outside Diameter inch | 0.77 in |
Conductor - Copper Str Compact Size | "4/0 AWG" |
Dimension - B Length inch | 1.03 in |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Str Size Range | 4/0 AWG |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Flex K Size Range | 4/0 AWG |
Conductor - Copper Str Navy Size | 200 (61) |
Dimension - Hole Size mm | 10.4 mm |
Conductor - Copper Flex K Size | 36617 |
Dimension - Bolt Size inch | 0.38 |
Dimension - Strip Length inch | 42370 |
Conductor - Copper Str Size | 4/0 AWG |
Conductor - Copper DLO Size | 4/0 (550/#24) |
Dimension - Z inch | 0.43 in |
Dimension - B Length fraction | 1 in |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor - Copper Flex M Size | 36617 |
Wire Size | 4/0 AWG |
Dimension - Stud Size inch | 44993 |
Dimension - Length Overall inch | 3.43 in |
Conductor Size | 4/0 AWG |
Dimension - L Length Overall mm | 87 mm |
Dimension - N inch | 0.41 in |
Conductor - Copper Flex G Size Range | 4/0 AWG |
Dimension - Pad Width inch | 0.94 in |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Conductor - Copper Flex H Size | 36617 |
Dimension - Diameter Min Size inch | 1.84 in |
Conductor - Copper DLO Size Range | 4/0 AWG |
Conductor - Copper Flex H Size Range | 4/0 AWG |
Conductor - CopperWeld Str Size | 4/0 E;4/0 EK;4/0 F;4/0 G;4/0 V |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 0.94 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306C102)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- MERSEN Ceramic Fuse, Fast-Acting, 10A, 690V AC, 160kA (A1014576)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M6E14)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK96)
- Burndy Lugs & Split Bolts