Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 4/0 AWG
Mfr # YA28A5
Zoro # G4695564
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.17"
- Material Tin-Plated Aluminum
- Length 5.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA28A5
- Zoro # G4695564
- UPC # 781810556153
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.17" |
Length | 5.19" |
Stud Size | 1/2 in |
Barrel Length | Long |
Overall Width | 1.17 in |
Overall Length | 5.19 in |
Length (Straight Wireway) | 5.19 in |
Hole Size | 0.56 in |
Barrel Size | Standard |
For Wire Size | 4/0 AWG |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
Strip Length | 1 5/8 in |
Wire Size Range | 4/0 AWG - 4/0 AWG |
Tongue Width Ranges | 1.01 - 1.50 inches |
Tongue Length | 1.36 in |
Barrel Outside Diameter | 0.85 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
For Stud Size | 1/2 in |
Tongue Width | 1.17 in |
For Stranded Aluminum Wire Size - Maximum | 4/0 AWG |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Hole Size mm | 14 mm |
Dimension - Bolt Size inch | 0.5 |
Dimension - N inch | 0.63 in |
Conductor - AL Str Size Range | 4/0 AWG |
Dimension - Thread Size | 1 to 2 |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Stud Size fraction | 1 to 2 |
Wire Size | 4/0 AWG |
Dimension - Pad Width inch | 1.17 in |
Dimension - Strip Length inch | 39452 |
Conductor - AL Str Size | 4/0 AWG |
Conductor Size | 4/0 AWG |
Dimension - Length Overall inch | 5.19 in |
Dimension - B Length fraction | 1-3/8 in |
Dimension - Outside Diameter inch | 0.85 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - D inch | 3.11 in |
Dimension - B Length inch | 1.39 in |
Dimension - L Length Overall mm | 132 mm |
Conductor - Copper Str Size Range | 4/0 AWG |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Z inch | 0.73 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code White, Die Code 298, Tongue Angle Straight, Tongue Width 1.17 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7563K6)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x12 (A4412T1T)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Black (304148)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M10E38)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- Burndy Lugs & Split Bolts