Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 4/0 AWG
Mfr # YA282TC38
Zoro # G4696185
original price:
$25.86
13% off
new price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.02"
- Material Copper
- Length 3.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA282TC38
- Zoro # G4696185
- UPC # 781810555736
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.02" |
Length | 3.99" |
Barrel Length | Long |
Stud Size | 3/8 in |
Overall Width | 1.01 in |
Overall Length | 3.99 in |
Length (Straight Wireway) | 3.99 in |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
For Stud Size | 3/8 in |
Hole Size | 0.4 in |
Tongue Width | 1.02 in |
For Wire Size | 4/0 AWG |
Wire Size Range | 4/0 AWG - 4/0 AWG |
Tongue Width Ranges | 1.01 - 1.50 inches |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Barrel Outside Diameter | 0.69 in |
Strip Length | 1 11/16 in |
Tongue Length | 0.84 in |
Barrel Size | Long |
Dimension - Strip Length inch | 42380 |
Conductor - Copper Str Size Range | 4/0 AWG |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - Bolt Size inch | 0.38 |
Dimension - Z inch | 0.43 in |
Dimension - Outside Diameter inch | 0.69 in |
Dimension - L Length Overall mm | 101 mm |
Dimension - Bolt Size fraction | 44993 |
Dimension - B Length inch | 1.62 in |
Dimension - Pad Width inch | 1.02 in |
Conductor - Copper Solid Size | 4/0 AWG |
Dimension - Length Overall inch | 3.99 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - B Length fraction | 39452 |
Conductor Size | 4/0 AWG |
Conductor - Copper Solid Size Range | 4/0 AWG |
Dimension - Thread Size | 44993 |
Dimension - Stud Size inch | 44993 |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Dimension - N inch | 0.41 in |
Dimension - Hole Size inch | 0.4 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1.02 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF Lighted Red 3-Pin (20284)
- BUYERS PRODUCTS Neutral Lockout Toggle 3-Position Detented Valve Only (BAV020TD)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V, Terminals: Screw (172)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- Burndy Compression Lugs