Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in
Mfr # YAZV282NT38FX
Zoro # G4701383
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 0.94"
- Material Copper
- Length 3.96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZV282NT38FX
- Zoro # G4701383
- UPC # 781810559833
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 0.94" |
Length | 3.96" |
Stud Size | 3/8 in |
Barrel Length | Long |
Overall Width | 0.94 in |
Overall Length | 3.96 in |
Length (Straight Wireway) | 4.02 in |
Strip Length | 1 11/16 in |
Tongue Length | 0.84 in |
Wire Size Range | 4/0 AWG - 4/0 AWG |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
For Stud Size | 3/8 in |
Barrel Outside Diameter | 0.77 in |
Hole Size | 0.39 in |
Tongue Width | 0.94 in |
For Wire Size | 4/0 AWG |
Tongue Width Ranges | 0.76 - 1.00 inches |
Barrel Size | Long |
Dimension - Z inch | 0.43 in |
Dimension - Strip Length inch | 42380 |
Conductor - Copper Flex M Size | 4/0 AWG |
Dimension - B Length inch | 1.62 in |
Wire Size | 4/0 AWG |
Dimension - Pad Width inch | 0.94 in |
Conductor - Copper Str Compact Size | "4/0 AWG" |
Conductor - Copper Flex I Size | 4/0 AWG |
Dimension - Hole Size inch | 0.41 |
Dimension - B Length fraction | 1-5/8 in |
Dimension - L Length Overall mm | 101 mm |
Conductor - Copper Flex H Size Range | 4/0 AWG |
Conductor - Copper Str Navy Size | 200 |
Conductor - Copper Flex K Size | 4/0 AWG |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor - Copper Str Size | 4/0 AWG |
Conductor - Copper DLO Size | 4/0 (550/#24) DLO |
Dimension - Bolt Size inch | 0.38 |
Dimension - Length Overall inch | 3.96 in |
Conductor - Copper Flex K Size Range | 4/0 AWG |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - Outside Diameter inch | 0.77 in |
Dimension - Diameter Min Size inch | 1.84 in |
Conductor - CopperWeld Str Size | 4/0 E AWG;4/0 EK AWG;4/0 F AWG;4/0 G AWG;4/0 V AWG |
Dimension - N inch | 0.41 in |
Conductor - Copper Flex G Size Range | 4/0 AWG |
Dimension - Bolt Size fraction | 44993 |
Dimension - Length Side B inch | 3.96 in |
Conductor - Copper DLO Size Range | 4/0 AWG |
Conductor - Copper Str Size Range | 4/0 AWG |
Conductor - Copper Flex H Size | 4/0 AWG |
Conductor Size | 4/0 AWG |
Conductor - Copper Flex G Size | 4/0 AWG |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Dimension - Hole Size mm | 10.4 mm |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Stud Size inch | 3/8 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 0.94 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- 3M Displacement Connector, 22-14 AWG, PK50 (905-POUCH)
- BLUE SEA SYSTEMS Blue Sea 300A Fuse Terminal (5190)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34T8)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- PANDUIT Lug Compression Connector, No.2 AWG (LCCX2-38D-E)
- Burndy Compression Lugs