Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 3/0 AWG
Mfr # YA272TC38
Zoro # G4649547
original price:
$24.47
14% off
new price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.9"
- Material Copper
- Length 3.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA272TC38
- Zoro # G4649547
- UPC # 781810555866
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.9" |
Length | 3.82" |
Stud Size | 3/8 in |
Barrel Length | Long |
Overall Width | 0.9 in |
Overall Length | 3.82 in |
Length (Straight Wireway) | 3.82 in |
Strip Length | 1 9/16 in |
For Wire Size | 3/0 AWG |
Tongue Length | 0.84 in |
Barrel Outside Diameter | 0.62 in |
Tongue Width | 0.9 in |
Wire Size Range | 3/0 AWG - 3/0 AWG |
Hole Size | 0.4 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Barrel Size | Long |
Dimension - B Length fraction | 1-1/2 in |
Dimension - Strip Length inch | 42378 |
Dimension - Pad Width inch | 0.90 in |
Conductor - Copper Str Size | 3/0 AWG |
Dimension - B Length inch | 1.50 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - L Length Overall mm | 97 mm |
Conductor - Copper Str Navy Size | 150 (61) Navy |
Dimension - Z inch | 0.43 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - N inch | 0.41 in |
Conductor - Copper Str Size Range | 3/0 AWG |
Dimension - Length Overall inch | 3.82 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Stud Size inch | 44993 |
Dimension - Thread Size | 44993 |
Dimension - Outside Diameter inch | 0.62 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Orange, Die Code 14, Tongue Angle Straight, Tongue Width 0.9 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, asymmetrical flashing, 24V DC or 24...240V AC DC (RE17RLMU)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- DAYTON Circuit Breaker, NDB2-63 D20/1 Series 20A, 1 Pole, 277V AC, D Curve (5ZVD9)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- Burndy Lugs & Split Bolts