Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 2/0 AWG
Mfr # YA262N
Zoro # G4654036
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.83"
- Material Copper
- Length 4.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA262N
- Zoro # G4654036
- UPC # 781810559727
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.83" |
Length | 4.97" |
Barrel Length | Long |
Stud Size | 1/2 in |
Overall Length | 4.97 in |
Overall Width | 0.83 in |
Length (Straight Wireway) | 4.97 in |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Barrel Outside Diameter | 0.56 in |
Tongue Length | 1.27 in |
Hole Size | 0.56 in |
For Stud Size | 1/2 in |
Tongue Width | 0.83 in |
For Wire Size | 2/0 AWG |
Wire Size Range | 2/0 AWG - 2/0 AWG |
Strip Length | 1 9/16 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Conductor - Copper Str Size Range | 2/0 AWG |
Dimension - B Length inch | 1.50 in |
Dimension - Outside Diameter inch | 0.56 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Z inch | 0.64 in |
Conductor - Copper Str Navy Size | 125 (61) Navy |
Dimension - Hole Size inch | 0.56 in |
Dimension - B Length fraction | 1-1/2 in |
Dimension - Hole Size mm | 14 mm |
Dimension - D inch | 3.02 in |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Length Overall inch | 4.97 in |
Dimension - Strip Length inch | 42378 |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - Pad Width inch | 0.83 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - N inch | 0.63 in |
Dimension - L Length Overall mm | 126 mm |
Conductor - Copper Str Navy Size Range | 125 (61) Navy |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 13, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- ABB C Tap, Black, 45, Main 3-1, Branch 3-12 (54735)
- Burndy Compression Lugs