Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # YA25L2TC14
Zoro # G4699274
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 3/4"
- Material Copper
- Length 2.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA25L2TC14
- Zoro # G4699274
- UPC # 781810559642
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 2.54" |
Barrel Length | Short |
Stud Size | 1/4 in |
Overall Width | 0.75 in |
Overall Length | 2.54 in |
Outside Diameter | 0.51 in |
Length (Straight Wireway) | 2.54 in |
For Wire Size | 1/0 AWG |
Wire Size Range | 1/0 AWG - 1/0 AWG |
Barrel Size | Standard |
Strip Length | 15/16 in |
Hole Size | 0.27 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Barrel Outside Diameter | 0.51 in |
For Stud Size | 1/4 in |
Tongue Width | 0.75 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Tongue Length | 0.64 in |
Dimension - B Length fraction | 7/8 in |
Conductor - Copper Str Navy Size Range | 100 (61) Navy |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Pad Width inch | 0.75 in |
Dimension - L Length Overall mm | 65 mm |
Dimension - B Length inch | 0.88 in |
Dimension - Z inch | 0.33 in |
Conductor - Copper Str Navy Size | 100 (61) Navy |
Dimension - N inch | 0.31 in |
Dimension - D inch | 1.26 in |
Dimension - Strip Length inch | 15/16 |
Dimension - Stud Size inch | 44930 |
Conductor - Copper Str Size | 36526 |
Dimension - Bolt Size inch | 0.25 |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Length Overall inch | 2.54 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Hole Size inch | 0.27 in |
Bolt Size | 1/4 in |
Conductor Size | 1/0 AWG |
Dimension - Outside Diameter inch | 0.51 in |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Str Size Range | 36526 |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Pink, Die Code 12, 348, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 36.00)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 50A, 250V AC, Indicating (LPN-RK-50SPI)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, B Curve (M9F21206)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA31LB)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- Burndy Compression Lugs