Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # YA25A7
Zoro # G4699222
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 1.03"
- Material Tin-Plated Aluminum
- Length 4.59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA25A7
- Zoro # G4699222
- UPC # 781810556245
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 1.03" |
Length | 4.59" |
Barrel Length | Long |
Stud Size | 1/2 in |
Overall Length | 4.59 in |
Overall Width | 1.03 in |
Length (Straight Wireway) | 4.59 in |
For Stud Size | 1/2 in |
Tongue Length | 1.35 in |
For Stranded Aluminum Wire Size - Maximum | 1/0 AWG |
Hole Size | 0.56 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Tongue Width | 1.03 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
For Wire Size | 1/0 AWG |
Strip Length | 1 1/16 in |
Barrel Outside Diameter | 0.6 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Wire Size Range | 1/0 AWG - 1/0 AWG |
Conductor - Copper Str Size | 36526 |
Dimension - B Length fraction | 1-1/16 in |
Dimension - D inch | 3.10 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Length Overall inch | 4.59 in |
Dimension - B Length inch | 1.05 in |
Dimension - Outside Diameter inch | 0.60 in |
Dimension - Z inch | 0.72 in |
Dimension - Bolt Size inch | 0.5 |
Dimension - Hole Size fraction | 1 to 2 |
Wire Size | 1/0 AWG |
Dimension - Pad Width inch | 1.03 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - N inch | 0.63 in |
Dimension - Strip Length inch | 42370 |
Conductor - AL Str Size Range | 1/0 AWG |
Dimension - Bolt Hole Size inch | 0.52 in |
Conductor Size | 1/0 AWG |
Dimension - L Length Overall mm | 117 mm |
Dimension - Stud Size inch | 1 to 2 |
Conductor - Copper Str Size Range | 36526 |
Dimension - Stud Size fraction | 1 to 2 |
Conductor - AL Str Size | 1/0 AWG |
Dimension - Thread Size | 1 to 2 |
Dimension - Hole Size mm | 14 mm |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Tan, Die Code 296, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 84 ft. L (XY2CZ9325)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- Burndy Compression Lugs