Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # YA252TC38
Zoro # G4655016
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Tin-Electro Plated Copper
- Length 3.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA252TC38
- Zoro # G4655016
- UPC # 781810555828
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 3.62" |
Stud Size | 3/8 in |
Barrel Length | Long |
Overall Length | 3.62 in |
Overall Width | 0.75 in |
Length (Straight Wireway) | 3.62 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Wire Size Range | 1/0 AWG - 1/0 AWG |
Hole Size | 0.4 in |
For Stud Size | 3/8 in |
Barrel Size | Long |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Tongue Length | 0.84 in |
Strip Length | 1 7/16 in |
For Wire Size | 1/0 AWG |
Barrel Outside Diameter | 0.51 in |
Tongue Width | 0.75 in |
Conductor - Copper Str Size | 36526 |
Conductor Size | 1/0 AWG |
Dimension - L Length Overall mm | 92 mm |
Conductor - Copper Str Navy Size Range | 100 (61) Navy |
Dimension - Pad Width inch | 0.75 in |
Dimension - Stud Size inch | 44993 |
Dimension - Thread Size | 44993 |
Dimension - Bolt Size fraction | 44993 |
Dimension - Outside Diameter inch | 0.51 in |
Dimension - Length Overall inch | 3.62 in |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor - Copper Str Size Range | 36526 |
Dimension - D inch | 1.84 in |
Dimension - Hole Size inch | 0.40 in |
Conductor - Copper Solid Size | 1/0 AWG |
Conductor - Copper Str Navy Size | 100 (61) Navy |
Dimension - Hole Size mm | 10 mm |
Dimension - B Length inch | 1.38 in |
Dimension - N inch | 0.41 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Strip Length inch | 42376 |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor - Copper Solid Size Range | 1/0 AWG |
Dimension - Bolt Size inch | 0.38 |
Dimension - B Length fraction | 1-3/8 in |
Dimension - Z inch | 0.43 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 12, 348, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING INNOVATION Power Cord with angle plug, Indoor, 6 ft. (25260)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-500-EC)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPJ-25SP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 8A, 600V AC, Non-Indicating (NOS-8)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34T8)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- FIRESTIK Firestik K4 STUD MOUNT .38 in.X24 THREAD LUG (K4)
- Burndy Lugs & Split Bolts