Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # YA252N
Zoro # G4705041
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.83"
- Material Copper
- Length 4.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA252N
- Zoro # G4705041
- UPC # 781810559789
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.83" |
Length | 4.81" |
Barrel Length | Long |
Stud Size | 1/2 in |
Overall Width | 0.83 in |
Overall Length | 4.81 in |
Length (Straight Wireway) | 4.81 in |
Tongue Width | 0.83 in |
For Stud Size | 1/2 in |
Strip Length | 1 7/16 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Hole Size | 0.56 in |
For Wire Size | 1/0 AWG |
Wire Size Range | 1/0 AWG - 1/0 AWG |
Barrel Outside Diameter | 0.51 in |
Tongue Length | 1.27 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Dimension - Hole Size mm | 14 mm |
Dimension - B Length fraction | 1-3/8 in |
Conductor - Copper Str Size Range | 1/0 AWG |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Z inch | 0.64 in |
Dimension - Outside Diameter inch | 0.51 in |
Dimension - L Length Overall mm | 122 mm |
Dimension - Strip Length inch | 42376 |
Dimension - B Length inch | 1.38 in |
Dimension - N inch | 0.63 in |
Conductor Size | 1/0 AWG |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Bolt Size inch | 0.5 |
Dimension - Pad Width inch | 0.83 in |
Conductor - Copper Str Navy Size | 100 (61) Navy |
Dimension - Bolt Hole Size inch | 0.52 in |
Conductor - Copper Str Size | 36526 |
Dimension - Length Overall inch | 4.81 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Hole Size inch | 0.56 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 12, 348, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2MU3N)
- HUBBELL 30A Twist-Lock Connector 4P 4W 277/480VAC L19-30R BK/WT (HBL2763)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- RACO Set Screw Connector, 2" L, 2" Conduit (3008)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- Burndy Compression Lugs