Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 777 kcmil
Mfr # YA44L2NT38FX
Zoro # G4650265
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 kcmil
- Connector Type Standard Barrel
- Width 1.63"
- Material Copper
- Length 4.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA44L2NT38FX
- Zoro # G4650265
- UPC # 781810556535
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 750 kcmil |
Width | 1.63" |
Length | 4.74" |
Barrel Length | Short |
Stud Size | 3/8 in |
Overall Length | 4.74 in |
Overall Width | 1.63 in |
Length (Straight Wireway) | 4.74 in |
Hole Size | 0.39 in |
Strip Length | 1 5/8 in |
Tongue Length | 1.03 in |
Tongue Width Ranges | 1.51 inches and wider |
Wire Size Range | 750 kcmil - 777 kcmil |
Barrel Size | Standard |
Tongue Width | 1.63 in |
For Stranded Copper Wire Size - Maximum | 777 kcmil |
Barrel Outside Diameter | 1.5 in |
For Stud Size | 3/8 in |
For Wire Size | 750 kcmil |
For Stranded Copper Wire Size - Minimum | 750 kcmil |
Dimension - B Length inch | 1.65 in |
Conductor - Copper Flex H Size | 750 |
Dimension - Z inch | 0.53 in |
Dimension - Strip Length inch | 39452 |
Conductor - Copper DLO Size | 777.7 (1925/#24) |
Conductor - Copper Str Size | 750 |
Dimension - Length Overall inch | 4.74 in |
Conductor - Copper Flex I Size Range | 750 |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Flex K Size Range | 750 |
Dimension - Bolt Size inch | 0.38 |
Conductor - Copper Str Size Range | 750 |
Conductor Size | 750 KCMIL |
Conductor - Copper DLO Size Range | 777.7 (1925/#24) |
Dimension - D inch | 2.03 in |
Conductor - Copper Flex M Size | 750 |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - Hole Size inch | 0.41 |
Dimension - Hole Size fraction | 2023-03-08 |
Wire Size | 750 KCMIL |
Conductor - Copper Flex G Size | 750 |
Conductor - Copper Flex H Size Range | 750 |
Dimension - Outside Diameter inch | 1.50 in |
Dimension - B Length fraction | 1-11/16 in |
Dimension - L Length Overall mm | 120 mm |
Conductor - Copper Flex I Size | 750 |
Dimension - Hole Size mm | 10.4 mm |
Dimension - N inch | 0.50 in |
Conductor - Copper Flex K Size | 750 |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Flex G Size Range | 750 |
Dimension - Stud Size inch | 44993 |
Dimension - Pad Width inch | 1.63 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Yellow, Die Code L115, Tongue Angle Straight, Tongue Width 1.63 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 750 kcmil, For Stranded Copper Wire Size - Maximum 777 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Blue (AT1610-BU)
- LIBMAN Libman 18" Flex Blade Floor Squeegee Refill, Head Only (192)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (TDRPRO-5101)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA27LB)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- Burndy Lugs & Split Bolts