Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 750 kcmil
Mfr # YA392N
Zoro # G4665717
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 kcmil
- Connector Type Long Barrel
- Width 1.91"
- Material Copper
- Length 6.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA392N
- Zoro # G4665717
- UPC # 781810555545
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 750 kcmil |
Width | 1.91" |
Length | 6.87" |
Stud Size | 1/2 in |
Barrel Length | Long |
Overall Length | 6.87 in |
Overall Width | 1.91 in |
Length (Straight Wireway) | 6.87 in |
Barrel Size | Long |
Wire Size Range | 750 kcmil - 750 kcmil |
For Stranded Copper Wire Size - Minimum | 750 kcmil |
Tongue Width Ranges | 1.51 inches and wider |
Hole Size | 0.56 in |
Tongue Length | 1.27 in |
For Stranded Copper Wire Size - Maximum | 750 kcmil |
For Stud Size | 1/2 in |
Tongue Width | 1.91 in |
Barrel Outside Diameter | 1.3 in |
For Wire Size | 750 kcmil |
Strip Length | 2 15/16 in |
Dimension - Z inch | 0.64 in |
Dimension - L Length Overall mm | 174 mm |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Hole Size inch | 0.56 in |
Dimension - Length Overall inch | 6.87 in |
Dimension - Outside Diameter inch | 1.30 in |
Dimension - N inch | 0.63 in |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - Hole Size mm | 14 mm |
Dimension - B Length fraction | 2-7/8 in |
Dimension - Strip Length inch | 42415 |
Dimension - Bolt Hole Size inch | 0.52 in |
Conductor - Copper Str Size | 750 kcmil |
Dimension - B Length inch | 2.88 in |
Conductor Size | 750 KCMIL |
Conductor - Copper Str Size Range | 750 kcmil |
Dimension - Pad Width inch | 1.91 in |
Dimension - Bolt Size inch | 0.5 |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Stud Size inch | 1 to 2 |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 24, Tongue Angle Straight, Tongue Width 1.91 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 750 kcmil, For Stranded Copper Wire Size - Maximum 750 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 10.31 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ181608CHQR)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- WIEGMANN Hole Seal, 4.00 In Hole dia., Steel (WAS350)
- GARDNER BENDER Coaxial Staple, White, 1/4" Wood App, PK200 (PSW-200BG)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M16E58)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA36A3)
- ABB Replacement for Tessco 888063143991 (888063143991)
- Burndy Lugs & Split Bolts