Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 600 kcmil
Mfr # YA362TC38
Zoro # G4701602
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 kcmil
- Connector Type Long Barrel
- Width 1.74"
- Material Copper
- Length 5.59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA362TC38
- Zoro # G4701602
- UPC # 781810555873
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 600 kcmil |
Width | 1.74" |
Length | 5.59" |
Barrel Length | Long |
Stud Size | 3/8 in |
Overall Width | 1.74 in |
Overall Length | 5.59 in |
Length (Straight Wireway) | 5.59 in |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 600 kcmil |
Tongue Width | 1.74 in |
Barrel Outside Diameter | 1.19 in |
Tongue Length | 1.03 in |
Barrel Size | Long |
Hole Size | 0.4 in |
Strip Length | 2 3/4 in |
Tongue Width Ranges | 1.51 inches and wider |
Wire Size Range | 600 kcmil - 600 kcmil |
For Wire Size | 600 kcmil |
For Stranded Copper Wire Size - Minimum | 600 kcmil |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - B Length inch | 2.69 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - Pad Width inch | 1.74 in |
Dimension - Stud Size inch | 44993 |
Conductor Size | 600 KCMIL |
Dimension - Bolt Size inch | 0.38 |
Conductor - Copper Str Size | 600 kcmil |
Dimension - Outside Diameter inch | 1.19 in |
Dimension - N inch | 0.50 in |
Dimension - Length Overall inch | 5.59 in |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Str Size Range | 600 kcmil |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Z inch | 0.53 in |
Dimension - B Length fraction | 2-11/16 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - L Length Overall mm | 142 mm |
Dimension - Strip Length inch | 38020 |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 22, 472, Tongue Angle Straight, Tongue Width 1.74 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 600 kcmil, For Stranded Copper Wire Size - Maximum 600 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VBK)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- Burndy Lugs & Split Bolts