Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in
Mfr # YA362N
Zoro # G4692694
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 kcmil
- Connector Type Long Barrel
- Width 1.74"
- Material Copper
- Length 6.59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA362N
- Zoro # G4692694
- UPC # 781810559703
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 600 kcmil |
Width | 1.74" |
Length | 6.59" |
Stud Size | 1/2 in |
Barrel Length | Long |
Overall Width | 1.74 in |
Overall Length | 6.59 in |
Length (Straight Wireway) | 6.59 in |
Wire Size Range | 600 kcmil - 600 kcmil |
For Wire Size | 600 kcmil |
Barrel Size | Long |
Hole Size | 0.56 in |
For Stranded Copper Wire Size - Maximum | 600 kcmil |
For Stranded Copper Wire Size - Minimum | 600 kcmil |
For Stud Size | 1/2 in |
Barrel Outside Diameter | 1.19 in |
Tongue Length | 1.27 in |
Strip Length | 2 3/4 in |
Tongue Width Ranges | 1.51 inches and wider |
Tongue Width | 1.74 in |
Conductor Size | 600 KCMIL |
Conductor - Copper Str Size | 600 kcmil |
Dimension - Strip Length inch | 38020 |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Outside Diameter inch | 1.19 in |
Dimension - Z inch | 0.64 in |
Dimension - B Length fraction | 2-11/16 in |
Conductor - Copper Str Size Range | 600 kcmil |
Dimension - Hole Size inch | 0.56 in |
Dimension - Length Overall inch | 6.59 in |
Dimension - L Length Overall mm | 167 mm |
Dimension - Pad Width inch | 1.74 in |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - N inch | 0.63 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - B Length inch | 2.69 in |
Dimension - Hole Size mm | 14 mm |
Dimension - Bolt Size inch | 0.5 |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 22, 472, Tongue Angle Straight, Tongue Width 1.74 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 600 kcmil, For Stranded Copper Wire Size - Maximum 600 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 3 Pole, 600V AC (HDL36030)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- 3M Two Hole Lug Connector, 300 kcmil, PK10 (31153)
- Burndy Lugs & Split Bolts