Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 500 kcmil
Mfr # YA342TC38
Zoro # G4671685
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.55"
- Material Copper
- Length 4.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA342TC38
- Zoro # G4671685
- UPC # 781810555880
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.55" |
Length | 4.9" |
Barrel Length | Long |
Stud Size | 3/8 in |
Overall Length | 4.9 in |
Overall Width | 1.56 in |
Length (Straight Wireway) | 4.9 in |
For Stud Size | 3/8 in |
Barrel Outside Diameter | 1.06 in |
Tongue Width | 1.55 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Hole Size | 0.4 in |
Tongue Width Ranges | 1.51 inches and wider |
Wire Size Range | 500 kcmil - 500 kcmil |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Strip Length | 2 5/16 in |
Tongue Length | 0.84 in |
For Wire Size | 500 kcmil |
Barrel Size | Long |
Conductor - Copper Str Size Range | 500 kcmil |
Conductor - Copper Str Size | 500 kcmil |
Dimension - B Length fraction | 2-1/4 in |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - Length Overall inch | 4.90 in |
Dimension - L Length Overall mm | 124 mm |
Conductor Size | 500 KCMIL |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Stud Size inch | 44993 |
Dimension - Strip Length inch | 42405 |
Dimension - Bolt Size inch | 0.38 |
Dimension - Pad Width inch | 1.55 in |
Dimension - Z inch | 0.43 in |
Dimension - Hole Size mm | 10 mm |
Dimension - B Length inch | 2.25 in |
Dimension - Outside Diameter inch | 1.06 in |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Hole Size inch | 0.40 in |
Dimension - N inch | 0.41 in |
Dimension - Bolt Size fraction | 44993 |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 20, 299, Tongue Angle Straight, Tongue Width 1.55 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG53V06)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M8E516)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- Burndy Compression Lugs