Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 500 kcmil
Mfr # YA342N
Zoro # G4694207
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.55"
- Material Copper
- Length 6.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA342N
- Zoro # G4694207
- UPC # 781810559666
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.55" |
Length | 6.06" |
Barrel Length | Long |
Stud Size | 1/2 in |
Overall Length | 6.06 in |
Overall Width | 1.55 in |
Length (Straight Wireway) | 6.06 in |
Strip Length | 2 5/16 in |
Tongue Width | 1.55 in |
For Wire Size | 500 kcmil |
For Stud Size | 1/2 in |
Wire Size Range | 500 kcmil - 500 kcmil |
Barrel Outside Diameter | 1.06 in |
Hole Size | 0.56 in |
Tongue Length | 1.27 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Tongue Width Ranges | 1.51 inches and wider |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Hole Size mm | 14 mm |
Dimension - Outside Diameter inch | 1.06 in |
Conductor - Copper Str Size | 500 kcmil |
Dimension - Hole Size inch | 0.56 in |
Dimension - B Length fraction | 2-1/4 in |
Dimension - Length Overall inch | 6.06 in |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - B Length inch | 2.25 in |
Dimension - L Length Overall mm | 154 mm |
Dimension - Z inch | 0.64 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Strip Length inch | 42405 |
Conductor Size | 500 KCMIL |
Dimension - N inch | 0.63 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Pad Width inch | 1.55 in |
Conductor - Copper Str Size Range | 500 KCMIL |
Dimension - Bolt Size inch | 0.5, 0.5 |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 20, 299, Tongue Angle Straight, Tongue Width 1.55 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- SECURITIE Cable Tie, Mounting, 8", 50 lb., Black, PK100 (CTSM8-50100UVB)
- PARKER Maintenance kit (MKCN-6-V2)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- 3M Two Hole Lug Connector, 350 kcmil, PK10 (31156)
- Burndy Compression Lugs