Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 400 kcmil
Mfr # YA32A3
Zoro # G4673952
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Standard Barrel
- Width 1.62"
- Material Tin-Plated Aluminum
- Length 6.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA32A3
- Zoro # G4673952
- UPC # 781810556221
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.62" |
Length | 6.15" |
Barrel Length | Long |
Stud Size | 1/2 in |
Overall Width | 1.62 in |
Overall Length | 6.15 in |
Length (Straight Wireway) | 6.15 in |
Barrel Outside Diameter | 1.19 in |
For Stranded Copper Wire Size - Minimum | 400 kcmil |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
For Stud Size | 1/2 in |
Tongue Length | 1.36 in |
Hole Size | 0.56 in |
Barrel Size | Standard |
For Stranded Aluminum Wire Size - Maximum | 400 kcmil |
Strip Length | 2 in |
For Wire Size | 400 kcmil |
Tongue Width | 1.62 in |
Tongue Width Ranges | 1.51 inches and wider |
Wire Size Range | 400 kcmil - 400 kcmil |
Dimension - Hole Size mm | 14 mm |
Conductor - Copper Str Size | 400 kcmil |
Dimension - Bolt Size inch | 0.5 |
Dimension - Z inch | 0.73 in |
Dimension - B Length fraction | 2-1/4 in |
Dimension - Pad Width inch | 1.62 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - N inch | 0.63 in |
Dimension - L Length Overall mm | 156 mm |
Dimension - Outside Diameter inch | 1.19 in |
Dimension - Strip Length inch | 2 |
Dimension - Length Overall inch | 6.15 in |
Conductor - Copper Str Size Range | 400 kcmil |
Conductor - AL Str Size Range | 400 kcmil |
Dimension - Stud Size inch | 1 to 2 |
Conductor Size | 400 KCMIL |
Dimension - Stud Size fraction | 1 to 2 |
Wire Size | 400 KCMIL |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Bolt Size fraction | 1 to 2 |
Conductor - AL Str Size | 400 kcmil |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Thread Size | 1 to 2 |
Dimension - D inch | 3.11 in |
Dimension - B Length inch | 2.26 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Green, Die Code 472, Tongue Angle Straight, Tongue Width 1.62 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 400 kcmil, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 30 AMP RV CORDSET 1 (1PCMRV)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel (A20N12BLP)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC24)
- LEDEX Solenoid (1750-A-1)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- Burndy Compression Lugs