Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 374 kcmil
Mfr # YA34L2NT38FX
Zoro # G4700525
original price:
$63.47
36% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 0.96"
- Material Copper
- Length 3.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA34L2NT38FX
- Zoro # G4700525
- UPC # 781810556559
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 0.96" |
Length | 3.88" |
Barrel Length | Short |
Stud Size | 3/8 in |
Overall Length | 3.88 in |
Overall Width | 0.96 in |
Length (Straight Wireway) | 3.88 in |
For Wire Size | 350 kcmil, 450 kcmil, 500 kcmil |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
Tongue Width | 0.96 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Tongue Length | 0.83 in |
Wire Size Range | 350 kcmil - 500 kcmil |
Barrel Size | Standard |
Barrel Outside Diameter | 1.06 in |
Hole Size | 0.39 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Strip Length | 1 5/16 in |
Conductor - Copper Flex H Size | 350 kcmil |
Conductor - Copper Flex G Size Range | 350 kcmil |
Wire Size | 350 KCMIL |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - N inch | 0.41 in |
Dimension - Pad Width inch | 0.96 in |
Conductor - Copper Flex K Size | 350 kcmil |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - D inch | 1.83 in |
Conductor - Copper Str Size Range | 350 kcmil |
Dimension - Stud Size inch | 44993 |
Dimension - Length Overall inch | 3.88 in |
Dimension - Bolt Size inch | 0.38 |
Conductor - Copper Flex K Size Range | 350 kcmil |
Dimension - B Length fraction | 1-1/4 in |
Dimension - L Length Overall mm | 99 mm |
Dimension - Hole Size inch | 0.41 |
Conductor - Copper Flex M Size Range | 350 kcmil |
Conductor Size | 350 KCMIL |
Dimension - Z inch | 0.42 in |
Dimension - Strip Length inch | 42374 |
Conductor - Copper DLO Size | 373.7 (925/#24) DLO |
Dimension - B Length inch | 1.27 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - Outside Diameter inch | 1.06 in |
Conductor - Copper Flex I Size | 350 kcmil |
Conductor - Copper Str Size | 350 KCMIL |
Conductor - Copper DLO Size Range | 373.7 (925/#24) DLO |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor - Copper Flex G Size | 350 kcmil |
Conductor - Copper Flex H Size Range | 350 kcmil |
Dimension - Hole Size mm | 10.4 mm |
Conductor - Copper Flex I Size Range | 350 kcmil |
Conductor - Copper Flex M Size | 350 kcmil |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 19, Tongue Angle Straight, Tongue Width 0.96 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T (5133563)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.24 In (9007D)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 240V, 60A (MHF322NR)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M16E58)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24D019)
- Burndy Lugs & Split Bolts