Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 350 kcmil
Mfr # YA312TC38
Zoro # G4673164
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Long Barrel
- Width 1.29"
- Material Copper
- Length 4.49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA312TC38
- Zoro # G4673164
- UPC # 781810555897
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.29" |
Length | 4.49" |
Barrel Length | Long |
Stud Size | 3/8 in |
Overall Length | 4.49 in |
Overall Width | 1.29 in |
Length (Straight Wireway) | 4.49 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
For Wire Size | 350 kcmil |
Hole Size | 0.4 in |
Strip Length | 2 1/16 in |
Barrel Outside Diameter | 0.88 in |
Tongue Width | 1.29 in |
Wire Size Range | 350 kcmil - 350 kcmil |
For Stud Size | 3/8 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
Dimension - L Length Overall mm | 114 mm |
Conductor Size | 350 KCMIL |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - N inch | 0.41 in |
Conductor - Copper Str Size | 350 kcmil |
Dimension - Bolt Size inch | 0.38 |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor - Copper Str Size Range | 350 kcmil |
Dimension - Stud Size inch | 44993 |
Dimension - Pad Width inch | 1.29 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - Length Overall inch | 4.49 in |
Conductor - Copper Str Navy Size | 350 (91) Navy |
Dimension - Strip Length inch | 42401 |
Dimension - Hole Size mm | 10 mm |
Dimension - B Length inch | 2.00 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - Outside Diameter inch | 0.88 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 18, 324, Tongue Angle Straight, Tongue Width 1.29 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Green (10250T25G)
- TECHFLEX Braided Sleeving, 150 ft., Black (F6N0.50BK)
- ABB OUTLET BOX COVR1G OUTLT (58 C 7)
- CANTEX Divider Plate Low Voltge (EZLVD-SW)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM6E14)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C433)
- Burndy Compression Lugs