Shop All Wire Terminals
Burndy
TNC RING TONGUE TERMINAL, 22-16 AWG 12-1/4" BOLT, RED
Mfr # TP16-14
Zoro # G1112028
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Solid: 18 AWG to 16 AWG; Stranded: 20 AWG to 16 AWG
- Insulation Type Vinyl
- Insulation Color Red
- Max. Voltage 600V
- Wire Type Solid or Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TP16-14
- Zoro # G1112028
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Overall Length | 0.99 in |
Details
Wire Range | Solid: 18 AWG to 16 AWG; Stranded: 20 AWG to 16 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Max. Voltage | 600V |
Item | Ring Terminal |
Wire Type | Solid or Stranded |
Terminal Type | Ring Tongue |
Standards | CSA Certified; UL467; UL Listed |
Insulation Dia | 0.145 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T961)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA71)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- 3M 6 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN6-14R/SX)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #6 Stud PK100 (24C932)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 10 - 8 AWG - 100 Pcs - Blue (WWNUT-14-BL-100)
- Burndy Wire Connectors & Disconnects