Shop All Wire Terminals
Burndy
TNC RING TONGUE TERMINAL, 16-14 AWG 6-8 BOLT, BLU
Mfr # TP148
Zoro # G1112624
Sold in multiples of 100 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Standards CSA Certified; UL467; UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TP148
- Zoro # G1112624
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.91 in |
Conductor Size | 16 - 14 AWG |
Dimension - Strip Length inch | 13/64 in |
Cable Insulation Diameter Maximum | 0.190 in |
Dimension - Diameter Max Size inch | 0.19 in |
Dimension - Bolt Size fraction | #8 |
Dimension - Hole Size inch | 0.17 in |
Dimension - Stud Size inch | #8 |
Dimension - L Length Overall mm | 23 mm |
Dimension - Pad Width inch | 0.31 in |
Dimension - B Length fraction | 13/50 in |
Dimension - Hole Size fraction | 17380 |
Dimension - B Length inch | 0.26 in |
Dimension - Length Overall inch | 0.91 in |
Dimension - Z inch | 0.26 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- POLARIS Insulated Multitap Connector, 2.63 In. L (IPL3/0-3B)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-6-600-EC)
- TITAN FASTENERS 75 PC Electrical Scotch Lock Terminal Assortment (TFP6SNB75)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- Burndy Wire Terminals