Shop All Wire Terminals
Burndy
TNC RING TONGUE TERMINAL, 16-14 AWG 12-1/4" BOLT, BLU
Mfr # TP14-14
Zoro # G1110393
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Blue
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TP14-14
- Zoro # G1110393
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.05 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Connection Material | Copper |
Terminal Type | Ring Tongue |
Standards | CSA Certified; UL467; UL Listed |
Item | Ring Terminal |
Seam | Shrouded |
Max. Voltage | 600V |
Application | For Commercial And Light Duty Industrial Control And Power Circuit Applications |
Insulation Dia | 0.190 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF004)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC (E57-12LE10-B1D)
- TOWER MANUFACURING Tower User attachable GFCI male Black 15 amp auto reset (30434009)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH14-14R/SX)
- ALLEN TEL Termination Tool, 4-Pair Category 6 (AT116-4P)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (MNG10-14FLX)
- Burndy Wire Connectors & Disconnects