Shop All Wire Terminals
Burndy
TNC RING TONGUE TERMINAL, 12-10 AWG 4-6 BOLT, YEL
Mfr # TP10-6
Zoro # G1112274
Sold in multiples of 100 for $139.00
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #4 to #6
- Insulation Color Yellow
- Wire Type Solid or Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TP10-6
- Zoro # G1112274
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | #4 to #6 |
Overall Length | 0.68 in |
Conductor Size | 12 - 10 AWG |
Dimension - Stud Size inch | #6 |
Cable Insulation Diameter Maximum | 0.260 in |
Dimension - Length Overall inch | 0.95 in |
Dimension - B Length inch | 0.34 in |
Dimension - B Length fraction | 17/50 in |
Dimension - Bolt Size fraction | #6 |
Dimension - Strip Length inch | 19/64 in |
Dimension - Z inch | 0.20 in |
Dimension - Hole Size fraction | 18445 |
Dimension - Hole Size inch | 0.14 in |
Dimension - Diameter Max Size inch | 0.28 in |
Dimension - L Length Overall mm | 24 mm |
Dimension - Pad Width inch | 0.31 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16P12)
- A E S INDUSTRIES HOSE FERRULE 21/32" (AD7328)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MV14-8FBK)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- Burndy Wire Terminals