Shop All Compression Lugs
Burndy
Tin Plated Lug, PG481
Mfr # YA4CL90
Zoro # G109824283
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Dimension - Strip Length inch 45115
- Dimension - B Length inch 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA4CL90
- Zoro # G109824283
- Country of Origin United States
- Category Compression Lugs
Dimensions
Dimension - Strip Length inch | 45115 |
Dimension - B Length inch | 0.81 in |
Dimension - L Length Overall mm | 21 mm |
Dimension - D inch | 0.58 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - Length Overall inch | 0.84 in |
Dimension - Height inch | 1.22 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - N inch | 0.25 in |
Dimension - Stud Size inch | 44930 |
Dimension - Hole Size mm | 7 mm |
Dimension - B Length fraction | 13/16 in |
Dimension - Outside Diameter inch | 0.34 in |
Conductor - Copper Str Size Range | 4 AWG |
Dimension - Z inch | 0.33 in |
Conductor - Copper Str Size | 4 AWG |
Dimension - Pad Width inch | 0.50 in |
Conductor - Copper Str Navy Size Range | 40 (19) Navy |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/8 in. Aluminum Ferrules and Stops (2 Pack) (GD 12151)
- BRIGGS & STRATTON Regulator - Voltage (205858GS)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK10 (V800NEOCPBK-10)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Locking Plug to L5-30R 30A 125V 3-Prong Connector (L1430L530-018)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- SQUARE D Panelboard interior, NF, main lugs, 400A, Cu bus, Al neutral assembly, 42 pole spaces, 3 phase, 4 wire, 600Y/347VAC max (NF442L4C)
- Burndy Compression Lugs