Shop All Compression Lugs
Burndy
Tin Plated Lug, PG476
Mfr # YAV6CL
Zoro # G505778272
product price: $1.19
/ea
Sold in multiples of 200 for $238.00
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal - Ring
- Material Copper
- Die Index 39
- Physical Attribute - Tongue Angle Straight
- Conductor - Copper Flex G Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CL
- Zoro # G505778272
- UPC # 781810025598
- Country of Origin United States
- Category Compression Lugs
Dimensions
Conductor - Copper Flex G Size | 6 |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - B Length fraction | 1/2 in |
Conductor - Copper Flex K Size | 6 |
Conductor - Copper Str Aircraft Size | AN 6 |
Dimension - Length Overall inch | 1.31 in |
Dimension - Strip Length inch | 1 to 2 |
Dimension - Outside Diameter inch | 0.30 in |
Conductor - Copper Solid Size | 6 |
Dimension - Stud Size inch | 1/4 in |
Conductor - Copper Str Size Range | 6 |
Conductor - Copper Str Size | 6 |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Flex M Size | 6 |
Dimension - B Length inch | 0.467 in |
Dimension - Z inch | 0.29 in |
Conductor - Copper Flex H Size | 6 |
Conductor - Copper Flex I Size | 6 |
Dimension - Pad Width inch | 0.48 in |
Dimension - N inch | 0.24 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor Size | 6 AWG |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M4)
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P1326W)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin (E57G-12UPN4-Q)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD242010SS)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- Burndy Compression Lugs